3/4in Dr. 43mm Impact Socket
- Mfr # 645243
- Zoro # G723583863
original price:Â $29.75 , new price: $26.78 , 9 percent off
new price:Â
$
26.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 645243
- Zoro #
- G723583863
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 43mm Size 3/4 Inch Drive High-Strength CR-Mo Steel - 645243 Impact Socket This 43mm, 6-point impact socket is built for reliable torque transfer with a 3/4in drive. With a 60mm (2.36in) overall length, it fits common impact and heavy-duty fastening work where strength and consistent engagement matter. Constructed from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it combines high strength with anti-corrosive properties. Size markings are stamped for quick identification and long-term organization in professional tool storage. Key Benefits 6-point 43mm impact design helps reduce fastener rounding under load. 3/4in drive size matches heavy-duty impact tools and high-torque applications. 60mm (2.36in) length balances access with strength for repeated use. Chromium Molybdenum alloy steel provides high strength and durability. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds corrosion resistance and a durable working surface. Stamped size markings improve tool organization and speed up socket selection. It is engineered to handle heavy use while maintaining dependable fit, strength, and long-term identification in demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.