Shop GENIUS TOOLS
Create Account
1/2in Dr. 22mm Cr-Mo Impact Socket
- Mfr # 444022
- Zoro # G123583944
original price:Â $7.08 , new price: $6.37 , 10 percent off
new price:Â
$
6.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444022
- Zoro #
- G123583944
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 22mm 1/2 Inch Drive CR-Mo High Strength Chrome Molybdenum Steel - 444022 Impact Socket This 1/2 inch drive 22mm impact socket is built for high-torque fastening and removal where strength, fit, and durability matter. Made from Chromium Molybdenum alloy steel, it is designed to handle demanding impact applications while maintaining long-term resistance to wear and corrosion. With a 42mm (1.65 inch) overall length, it stays compact for improved access in tighter areas. Clear, stamped size markings support faster identification in toolboxes and on the job, helping keep sets organized and reducing downtime when switching sizes. Key Benefits 1/2 inch drive 22mm impact socket built for high-torque applications. 42mm overall length supports access in tighter working clearances. Chromium Molybdenum alloy steel delivers high strength and durability. Matte black oxide coating helps resist corrosion and surface wear. Heat treated via oil quenching for tough exterior and strong core. Stamped size markings provide permanent, fast identification and organization. Meets or exceeds ANSI standards for safety and performance expectations. Designed for professional technicians, this impact socket is engineered for lifetime heavy use with a balance of strength, finish protection, and dependable sizing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.