3/4in Dr. 44mm 12-Point Hand Socket
- Mfr # 635244
- Zoro # G223581925
product price:Â
$
26.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635244
- Zoro #
- G223581925
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 44mm 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 635244 Impact Socket SKU: 635244. This 44mm, 12-point hand socket is built around a 3/4in drive size for demanding fastening work. The 63mm overall length keeps the profile compact while maintaining a stable fit on larger fasteners. Constructed from Chromium Molybdenum Alloy Steel, it's designed for high strength, durability, and anti-corrosive performance. Clear size stamping supports fast identification in busy toolboxes and carts, and the chrome polished finish helps resist corrosion over extended use. Key Benefits 44mm 12-point profile helps maintain fastener contact and reduce slippage. 3/4in drive size supports heavy-duty torque demands in professional service. 63mm overall length balances access, control, and strength for large hardware. Chromium Molybdenum alloy steel construction delivers strength with anti-corrosive properties. Chrome polished finish is tough and designed to resist corrosion. Stamped size markings provide permanent, easy identification for quicker tool selection. Meets or exceeds ANSI standards for tool quality and dimensional consistency. Designed and made for professional technicians, this socket is intended to perform over a lifetime of heavy use while remaining easy to identify and maintain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.