Shop GENIUS TOOLS
Create Account
3/8in Dr. 6mm Deep Hand Socket 12-Point
- Mfr # 336306
- Zoro # G523582028
product price:Â
$
3.39
/ea
Sold in multiples of 2 for
$6.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 336306
- Zoro #
- G523582028
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 6mm 3/8 Inch Drive 12-Point Chrome Finish Durable Steel - 336306 hand socket This 3/8in drive, 6mm deep hand socket is built for consistent fastener engagement and dependable service life in professional toolkits. The 12-point profile is designed for secure seating on compatible fasteners, helping reduce slipping and rounding during installation or removal. Manufactured from chromium-vanadium steel alloy and finished with a chrome polished surface, it balances strength with corrosion resistance for repeated use. Permanently stamped size markings support faster identification when organizing sockets in drawers, rails, or mobile service setups. Key Benefits 3/8in drive with 6mm deep socket profile for extended fastener reach. 12-point design helps deliver a secure fit and controlled turning force. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish resists corrosion and maintains a clean, professional appearance. Permanently stamped size markings improve tool organization and quick selection. Overall length 63mm (2.48 inches) supports access in deeper recesses. Meets or exceeds ANSI standards for quality expectations in professional hand tools. Its durable steel construction, corrosion-resistant finish, and clearly stamped size make it a practical choice for technicians who prioritize reliability and efficient tool management.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.