Shop GENIUS TOOLS
Create Account
1/2in Dr. 27mm Deep Hand Socket
- Mfr # 427827
- Zoro # G823583947
original price:Â $11.87 , new price: $10.68 , 10 percent off
new price:Â
$
10.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427827
- Zoro #
- G823583947
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 27mm 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 427827 Deep Hand Socket Deep hand socket designed for 1/2 inch drive ratchets and breakers, sized at 27mm with a 6-point profile for solid engagement. The 78mm overall length helps reach recessed fasteners while keeping the working end stable and controlled. Built from chromium-vanadium steel alloy with a chrome polished finish, it balances strength, durability, and corrosion resistance for long-term shop use. Size markings are stamped for quick identification and consistent tool organization. Key Benefits 27mm 6-point socket profile helps reduce fastener rounding under load. 1/2 inch drive size fits common ratchets, extensions, and torque tools. Deep 78mm length reaches recessed nuts and bolts in tight spaces. Chromium-vanadium steel alloy delivers high strength and long service life. Chrome polished finish resists corrosion and wipes clean after use. Stamped size markings support fast identification and organized tool storage. SKU: 427827. This professional-grade deep socket is made for technicians who need dependable fit and finish, day after day. With a durable alloy construction, corrosion-resistant chrome polish, and clear stamped markings, it supports efficient work habits while standing up to heavy use in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.