Shop GENIUS TOOLS
Create Account
3/8in Dr. 8mm Deep Hand Socket 12 Point
- Mfr # 336308
- Zoro # G723580732
product price:Â
$
3.90
/ea
Sold in multiples of 2 for
$7.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 336308
- Zoro #
- G723580732
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 8mm 3/8 Inch Drive 12-Point Chrome Finish Durable Steel - 336308 Deep Hand Socket This 8mm deep hand socket is built for consistent engagement on fasteners when using a 3/8in drive ratchet or extension. The 12-point opening helps seat quickly, while the deep profile supports access where added reach is needed. Forged from Chromium-vanadium steel alloy and finished in chrome polish, it combines strength with anti-corrosive protection. Permanent, stamped size markings support fast identification during tool organization and everyday service work. Key Benefits 8mm 12-point design supports fast engagement and a secure, stable fit. 3/8in drive size works with common ratchets, extensions, and adapters. Deep 63mm (2.48in) overall length improves access to recessed fasteners. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish adds corrosion resistance for frequent professional use. Stamped size markings stay readable for quick selection and better tool organization. Meets or exceeds ANSI standards for dependable fit, performance, and consistency. SKU 336308 is designed for professional technicians who need a durable deep socket that holds up under heavy use. The combination of a 12-point profile, corrosion-resistant chrome finish, and clear size identification helps streamline routine service while maintaining reliable performance across repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.