Shop GENIUS TOOLS
Create Account
3/4in Dr. 44mm Hand Socket
- Mfr # 625244
- Zoro # G923581942
original price:Â $26.47 , new price: $23.82 , 10 percent off
new price:Â
$
23.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625244
- Zoro #
- G923581942
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 44mm Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 625244 Hand Socket SKU: 625244. This 3/4in drive 44mm hand socket is built for professional technicians who need consistent fit, strength, and long-term durability. Its Chromium Molybdenum Alloy Steel construction supports heavy use while providing anti-corrosive properties for longer service life. With an overall length of 63mm (2.48 inches), it balances reach and control for efficient work in a wide range of service and maintenance tasks. A chrome polished finish adds tough corrosion resistance and helps maintain a clean, professional appearance in the toolbox. Key Benefits 3/4in drive with 44mm size supports common professional hand-socket applications. 63mm (2.48in) overall length offers practical reach without sacrificing maneuverability. Chromium Molybdenum Alloy Steel delivers high strength for demanding, heavy use. Anti-corrosive material properties help reduce wear and extend socket life. Chrome polished finish provides tough resistance to corrosion and surface damage. Size markings are stamped for permanent, fast identification during tool organization. Designed for professional-grade performance, this socket focuses on durability, easy identification, and corrosion resistance in daily shop conditions. The combination of CR-Mo steel, clear stamped sizing, and ANSI-aligned build quality helps support reliable results over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.