Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 5/8in 12-pt. Deep Hand Socket
- Mfr # 477852
- Zoro # G423579692
product price:Â
$
19.77
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477852
- Zoro #
- G423579692
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 5/8 Inch 1/2 Inch Drive 12-Point Heavy-Duty Chrome Finish - 477852 Professional Hand Socket This deep hand socket is sized at 1 5/8 inch with a 1/2 inch drive and a 12-point opening for consistent engagement. With an overall length of 78mm (3.07 inches), it's built to reach fasteners that sit deeper or are more recessed than standard sockets. Manufactured from Chromium-vanadium steel alloy, it delivers high strength and durability while offering anti-corrosive properties. A chrome polished finish adds additional corrosion resistance, and stamped size markings support faster identification during tool organization. Key Benefits 1 5/8 inch 12-point design helps reduce slippage on compatible fasteners. 1/2 inch drive size fits common ratchets and drive tools. Deep socket profile reaches recessed fasteners with 78mm overall length. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish is tough and resistant to corrosion in daily use. Stamped size markings support quick identification and cleaner tool organization. Meets or exceeds ANSI standards for quality and performance expectations. Designed and made for professional technicians, this socket is built for repeated heavy use while maintaining dependable fit and finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.