Shop GENIUS TOOLS
Create Account
1/2in Dr. E-14 Star E-Type Hand Socket
- Mfr # 454514
- Zoro # G923579499
original price:Â $7.65 , new price: $6.89 , 9 percent off
new price:Â
$
6.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 454514
- Zoro #
- G923579499
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools E-Star Hand Socket E-14 Size 1/2 Inch Drive Durable Chrome Vanadium Steel - 454514 Professional Hand Socket This E-Star hand socket is designed for controlled hand use with an E-14 profile and a 1/2in drive. Its compact 38mm (1.5in) overall length supports access and handling where a shorter socket is preferred. Made from Chromium-vanadium steel alloy, it focuses on strength, durability, and anti-corrosive properties for long-term tool storage and frequent shop use. Size markings are stamped for quick, permanent identification, helping keep sets organized and reducing time spent searching for the correct socket. Key Benefits E-14 E-Star pattern helps maintain a snug fit and reduces slippage. 1/2in drive size fits common ratchets and related drive tools. 38mm (1.5in) overall length balances access with stable, controlled handling. Chromium-vanadium steel alloy provides high strength and long-lasting durability. Anti-corrosive properties help protect the socket surface during storage and use. Stamped size markings support fast identification and consistent tool organization. Knurl grip improves hand control, including when wearing gloves or oily hands. SKU: 454514.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.