Shop GENIUS TOOLS
Create Account
3/4in Dr. 45mm Impact Socket
- Mfr # 645245
- Zoro # G123581117
product price:Â
$
32.61
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 645245
- Zoro #
- G123581117
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 45mm Size 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 645245 Professional Impact Socket This 3/4in drive 45mm impact socket is built for high-torque fastening and removal with impact tools. Made from Chromium Molybdenum Alloy Steel, it balances strength, durability, and anti-corrosive properties for demanding shop conditions. With an overall length of 63mm (2.48 inches), it offers a practical profile for access while maintaining the robust wall strength expected from professional-grade impact sockets. Permanent size stamping supports fast identification during tool setup and organization. Key Benefits 3/4in drive, 45mm impact socket for high-torque applications and reliability. 63mm overall length supports a compact, practical reach in tight areas. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Matte black oxide coating and oil-quenched heat treatment improve wear resistance. Tough exterior finish helps resist corrosion in demanding professional environments. Sizes are permanently stamped for quick identification and efficient tool organization. Meets or exceeds ANSI standards for consistent performance and quality control. Engineered for professional technicians, this socket combines heat-treated CR-Mo strength with a durable black oxide finish and clearly stamped markings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.