Shop GENIUS TOOLS
Create Account
3/4in Dr. 52mm Deep Impact Socket
- Mfr # 649552
- Zoro # G923582192
product price:Â
$
72.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649552
- Zoro #
- G923582192
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 52mm Size 3/4 Inch Drive Chrome Molybdenum Heavy Duty - 649552 Deep Impact Socket This 3/4in drive 52mm deep impact socket is built for high-torque impact use where strength, reach, and durability matter. Its deep profile and 100mm (3.94in) overall length help access fasteners that sit deeper than standard sockets can reach. Constructed from Chromium Molybdenum alloy steel, it's designed for long service life in demanding shop conditions. A matte black oxide finish and oil-quenched heat treatment support a tough exterior with a strong inner core, while stamped size markings keep identification fast and reliable. Key Benefits 3/4in drive deep impact socket design supports high-torque impact applications. 52mm size with 100mm length reaches recessed fasteners more easily. Chrome Molybdenum alloy steel delivers high strength and long-term durability. Anti-corrosive material properties help resist wear in harsh working environments. Heat treated via oil quenching for a tougher exterior and stronger core. Matte black oxide coating adds durability and a professional, low-glare finish. Stamped size markings provide permanent, quick identification for better organization. SKU: 649552. Designed for professional technicians, it's intended to perform reliably over a lifetime of heavy use while maintaining consistent fit, identification, and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.