Shop GENIUS TOOLS
Create Account
1/2in Dr. 39mm Cr-Mo Deep Impact Socket
- Mfr # 447839
- Zoro # G723583108
product price:Â
$
22.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447839
- Zoro #
- G723583108
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 39mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 447839 Deep Impact Socket This 39mm deep impact socket is built for high-torque fastening where strength, fit, and long-term durability matter. The 6-point profile helps maintain a secure grip on fasteners, while the deep length provides added reach in recessed applications. Manufactured from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it's engineered for demanding professional environments. Permanently stamped size markings support fast identification and consistent tool organization in busy workspaces. Key Benefits 39mm 6-point impact design supports strong engagement under high torque loads. 1/2 inch drive size fits common impact tools and professional ratchet setups. Deep socket length of 78mm (3.07 inches) improves access in recessed areas. Chromium Molybdenum alloy steel construction delivers high strength and durability. Oil-quenched heat treatment enhances core toughness for long service life. Matte black oxide coating adds a tough exterior with anti-corrosive properties. Stamped size markings provide permanent, easy identification for faster organization. SKU: 447839. Designed for professional technicians, it's built to handle repeated heavy use while maintaining reliable fit and consistent performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.