Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 13/16in(12 pt.) Thin Wall Impact Socket
- Mfr # 695258
- Zoro # G223583769
product price:Â
$
32.61
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695258
- Zoro #
- G223583769
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 13/16 Inch 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 695258 Impact Socket This 3/4in drive thin wall impact socket is built for applications where standard sockets won't clear surrounding components. The 12-point design and thin wall profile help reach fasteners in tight spaces while maintaining impact-rated strength. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it's engineered for durability and corrosion resistance. The socket is heat treated through oil quenching and finished with a matte black oxide coating to support long-term professional use. Key Benefits Thin wall 1 13/16in profile helps access fasteners in tight clearances. 3/4in drive with 63mm overall length supports compact, controlled handling. 12-point design engages more positions for easier alignment on fasteners. CR-Mo alloy steel construction delivers high strength and lasting durability. Oil-quenched heat treatment improves core strength for impact applications. Matte black oxide coating helps resist corrosion and surface wear over time. Size stamping provides permanent, fast identification for better tool organization. It meets or exceeds ANSI standards and is designed for heavy use while keeping a thinner wall for improved access. SKU: 695258.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.