Shop GENIUS TOOLS
Create Account
3/4in Dr. 46mm Impact Socket
- Mfr # 645246
- Zoro # G323584086
original price:Â $32.61 , new price: $29.35 , 10 percent off
new price:Â
$
29.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645246
- Zoro #
- G323584086
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 46mm Size 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 645246 Impact Socket This 46mm, 6-point impact socket is built for high-torque fastening with a 3/4in drive. The 63mm (2.48in) overall length helps maintain a compact profile while fitting common impact-duty setups in professional tool inventories. Constructed from Chromium Molybdenum Alloy Steel and finished in matte black oxide, it is designed to handle repeated heavy use while resisting corrosion. Permanently stamped size markings support faster identification and better organization in busy work environments. Key Benefits 46mm 6-point design provides secure fastener contact and reduced rounding risk. 3/4in drive size supports higher torque applications and impact tool compatibility. 63mm overall length balances access, control, and compact storage in toolboxes. Chromium Molybdenum alloy steel offers strength, durability, and anti-corrosive properties. Oil-quenched heat treatment increases core strength for long-term professional service. Matte black oxide coating adds a tough exterior suited to impact-duty environments. Stamped size markings stay readable for quick selection and consistent organization. SKU: 645246. A dependable choice for technicians who need an impact-rated socket designed for durability, clear identification, and consistent performance under repeated high-load use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.