1/2in Dr. 1 1/4in Deep Impact Socket
- Mfr # 497840
- Zoro # G823582131
original price:Â $13.16 , new price: $11.84 , 10 percent off
new price:Â
$
11.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 497840
- Zoro #
- G823582131
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 1 1/4 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 497840 Deep Impact Socket This deep, 6-point impact socket is built for high-torque fastening where a secure grip and durability matter. The 1 1/4in size with a 1/2in drive and 78mm (3.07in) overall length helps reach recessed fasteners while maintaining stable engagement. Designed for professional hand tool kits, the socket is heat treated through oil quenching and finished with a matte black oxide coating to support long-term service in demanding shop conditions. Permanently stamped size markings improve identification and organization. Key Benefits 6-point impact design delivers a secure fit and reduces fastener rounding. 1/2in drive size fits common impact tools and hand-driven applications. Deep 78mm (3.07in) length helps access recessed or extended fasteners. Made from Chromium-vanadium Steel Alloy for strength and corrosion resistance. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds durability and a professional, non-reflective finish. Permanently stamped size markings make socket selection fast and reliable. SKU: 497840. Built for consistent performance under heavy use, it balances strength, finish durability, and quick identification for efficient workbench organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.