Shop GENIUS TOOLS
Create Account
3/4in Dr. 48mm Deep Impact Socket
- Mfr # 649548
- Zoro # G123583692
original price:Â $69.96 , new price: $62.96 , 10 percent off
new price:Â
$
62.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649548
- Zoro #
- G123583692
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 48mm Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649548 Impact Socket This 48mm deep impact socket is built for high-torque fastening and removal with a 3/4in drive. The 6-point profile helps maintain a secure engagement on fasteners, while the deep length supports improved access where additional reach is needed. Constructed from Chromium Molybdenum Alloy Steel, it is engineered for strength and long service life in demanding professional environments. A heat-treatment process using oil quenching, paired with a matte black oxide coating, supports durability and anti-corrosive performance. Key Benefits 48mm 6-point impact design helps reduce fastener rounding under torque. 3/4in drive size supports compatibility with common heavy-duty impact tools. Deep 100mm (3.94in) length offers added reach for recessed fasteners. Chrome molybdenum alloy steel construction delivers high strength and durability. Matte black oxide coating provides a tough exterior with anti-corrosive properties. Oil-quenched heat treatment improves core strength for long-term professional use. Permanently stamped size markings support fast identification and organized tool storage. Designed to meet or exceed ANSI standards, this socket is made for consistent performance over repeated heavy use. SKU: 649548.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.