Shop GENIUS TOOLS
Create Account
3/8in Dr. 19/32in Cr.-Mo Impact Socket
- Mfr # 363219
- Zoro # G423582067
product price:Â
$
3.50
/ea
Sold in multiples of 2 for
$7.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 363219
- Zoro #
- G423582067
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 19/32 Inch Size 3/8 Inch Drive CR-Mo Steel Durable Heavy-Duty - 363219 Impact Socket This 19/32 inch, 6-point impact socket is built for 3/8 inch drive tools where dependable engagement and repeatable torque transfer matter. The 6-point geometry helps maintain a secure fit on fasteners while supporting consistent performance in demanding, high-load work. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it balances strength with durability and adds anti-corrosive properties. A heat-treated, oil-quenched build and matte black oxide finish are designed to support long service life, while permanently stamped size markings simplify organization and fast identification in a busy tool setup. Key Benefits 19/32 inch 6-point design supports secure grip and reduces fastener rounding. 3/8 inch drive size with 30mm overall length fits compact work areas. CR-Mo alloy steel provides high strength and durable, heavy-duty performance. Heat treated via oil quenching for tough exterior and strong inner core. Matte black oxide coating adds corrosion resistance and a durable working finish. Stamped size markings remain readable for quick identification and organization. SKU 363219 is made for professional technicians and heavy-use toolkits, combining clear size identification, durable materials, and a protective finish. It is engineered to handle impact-rated demands while keeping the fit consistent on fasteners, helping maintain reliable performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.