Shop GENIUS TOOLS
Create Account
3/4in Dr. 48mm Impact Socket
- Mfr # 645248
- Zoro # G823579476
original price:Â $34.52 , new price: $31.07 , 9 percent off
new price:Â
$
31.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645248
- Zoro #
- G823579476
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 48mm Size 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 645248 Impact Socket This 48mm 6-point impact socket is built for high-torque fastening with a 3/4in drive. The 6-point design helps maintain solid contact on fasteners, supporting consistent performance under impact use. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed for strength, durability, and corrosion resistance. The overall length is 65mm (2.56 inches), and the size marking is permanently stamped for fast identification. Key Benefits 48mm 6-point profile supports secure engagement and reduced fastener rounding. 3/4in drive size matches heavy-duty impact tools and high-torque applications. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Oil-quenched heat treatment delivers a tough exterior and strong inner core. Matte black oxide coating adds corrosion resistance and a durable working finish. Permanently stamped size marking enables quick identification and better tool organization. SKU 645248 is designed for professional technicians who need reliable, repeatable results over long-term heavy use. With a compact 65mm length and clearly stamped identification, it fits smoothly into organized tool workflows while maintaining the strength expected from CR-Mo impact sockets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.