Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 13/16in Impact Socket
- Mfr # 665290
- Zoro # G023584492
original price:Â $184.25 , new price: $165.83 , 10 percent off
new price:Â
$
165.83
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665290
- Zoro #
- G023584492
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 13/16 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 665290 Impact Socket SKU: 665290. This 3/4 inch drive impact socket in 2 13/16 inch size is built for demanding impact applications where strength, fit, and long-term durability matter. It is manufactured from Chromium Molybdenum Alloy Steel to handle heavy-duty use while offering anti-corrosive properties. With a 90mm (3.54 inches) overall length, it provides a practical balance of reach and control. The size is permanently stamped for fast identification and consistent organization in a professional tool setup. Key Benefits 3/4 inch drive impact socket design suited for demanding, high-torque work. 2 13/16 inch size with permanently stamped markings for quick identification. 90mm (3.54 inches) overall length balances access, leverage, and control. Chromium Molybdenum Alloy Steel construction provides strength and durability. Anti-corrosive material properties help maintain performance in shop environments. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds durability; meets or exceeds ANSI standards. Its heat-treated construction and clear, stamped sizing support consistent results and efficient workflow in toolboxes that see daily service demands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.