Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 1/4in Impact Socket
- Mfr # 665240
- Zoro # G523584640
original price:Â $14.53 , new price: $13.08 , 9 percent off
new price:Â
$
13.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665240
- Zoro #
- G523584640
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/4 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 665240 Impact Socket This 6-point impact socket is built for high-torque fastening with a secure, stable fit. The 3/4in drive and 1 1/4in socket size make it suitable for demanding impact applications where strength and fastener protection matter. Manufactured from Chromium Molybdenum Alloy Steel, it balances durability with anti-corrosive properties for long service life. A matte black oxide finish and oil-quenched heat treatment support a tough exterior and strong inner core, while stamped size markings improve day-to-day organization. Key Benefits 6-point impact design helps reduce rounding while gripping fasteners securely. 3/4in drive with 57mm length fits common impact tools and setups. Chromium Molybdenum alloy steel delivers high strength for heavy-duty use. Oil-quenched heat treatment increases core strength for long-term reliability. Matte black oxide coating adds a tough exterior and corrosion resistance. Permanently stamped size markings make identification quick and consistent. SKU 665240 is designed for professional technicians who need dependable performance under repeated impact loads. Its CR-Mo construction, protective coating, and clear size identification support efficient work habits and consistent results in harsh shop conditions, while maintaining the strength expected from a professional-grade impact socket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.