Shop GENIUS TOOLS
Create Account
#5 Spline Drive 33mm Deep Impact Socket
- Mfr # 549533
- Zoro # G623581808
original price:Â $95.64 , new price: $86.08 , 10 percent off
new price:Â
$
86.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 549533
- Zoro #
- G623581808
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 33mm Spline, 1/2 Inch Drive, Chrome Molybdenum Steel (CR-Mo), Heavy Duty - 549533 Deep Impact Socket SKU: 549533. This 33mm deep impact socket is built for high-torque fastening where strength, fit, and fast identification matter. The #5 spline drive design and deep profile help provide the reach needed while maintaining a secure engagement under impact use. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it is engineered for durability and corrosion resistance. Heat treatment through oil quenching and a matte black oxide finish support long-term wear in professional environments, while permanent size markings simplify organization. Key Benefits #5 spline 33mm deep impact socket designed for demanding high-torque applications. 100mm (3.94 inch) overall length improves access to recessed or long fasteners. Chrome molybdenum alloy steel construction delivers strength and durability under impact. Matte black oxide coating helps protect against corrosion and exterior wear. Oil-quenched heat treatment supports a tough exterior and strong inner core. Permanently stamped size markings make identification faster and tool storage easier. Designed for professional technicians and heavy daily use, this deep CR-Mo impact socket balances reach, strength, and clarity in tool organization. Its combination of heat treatment, protective finish, and stamped sizing supports consistent performance and dependable identification in busy service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.