1 in Dr. 34mm Deep Impact Socket
- Mfr # 849534
- Zoro # G925062180
product price:Â
$
38.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 849534
- Zoro #
- G925062180
- UPC #
- 193016836081
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 34mm 1 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 849534 Deep Impact Socket Built for high-torque fastening, this 34mm deep impact socket uses a 6-point profile to help maintain a secure grip on fasteners. The 1 in drive size and 90mm (3.54 in) overall length provide added reach while keeping a stable, impact-ready fit. Constructed from Chromium Molybdenum Alloy Steel, it's designed for high strength and durability with anti-corrosive properties. Heat treating through oil quenching and a matte black oxide coating support a tough exterior and strong inner core for long-term professional use. Key Benefits 34mm deep, 6-point impact design helps reduce fastener rounding risk. 1 in drive size supports heavy-duty impact applications and high torque. 90mm (3.54 in) overall length improves access in deeper or recessed areas. Chromium Molybdenum Alloy Steel delivers strength, durability, and anti-corrosive properties. Oil-quenched heat treatment improves core strength for demanding professional use. Matte black oxide coating adds a tough exterior suited to impact environments. Permanently stamped size markings speed identification and tool organization. With clear size stamping and a durable Cr-Mo build, this socket is a reliable choice for technicians who need consistent fit, strength, and longevity under repeated impact use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.