1/2in Dr. 16mm (12 pt.) Thin Wall Deep Impact Socket
- Mfr # 448516
- Zoro # G323579853
original price:Â $11.31 , new price: $10.18 , 9 percent off
new price:Â
$
10.18
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 448516
- Zoro #
- G323579853
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 16mm Deep Thin Wall 1/2 Inch Drive 12-Point CR-Mo Steel - 448516 Impact Socket This 16mm deep thin wall impact socket is built for tight-clearance fastening where a standard wall thickness won't fit. The 12-point profile helps engagement in confined areas, while the deep length supports reaching recessed fasteners. Designed around professional service demands, it uses Chromium Molybdenum Alloy Steel construction and a matte black oxide finish for durability and corrosion resistance. Size markings are permanently stamped for fast identification in a busy tool setup. Key Benefits Thin wall design improves access around fasteners in tighter clearances. 16mm, 12-point impact socket supports secure engagement on compatible fasteners. 1/2 inch drive and 85mm length suit common professional impact applications. Chromium Molybdenum Alloy Steel provides strength, durability, and anti-corrosive properties. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating helps resist corrosion and wear over time. Permanently stamped size markings simplify organization and quick socket selection. SKU: 448516. A dependable choice for technicians who need a deep, thin wall impact socket that maintains strength while fitting where space is limited.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.