Shop GENIUS TOOLS
Create Account
3/4in Dr. 52mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655252
- Zoro # G323579013
product price:Â
$
52.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 655252
- Zoro #
- G323579013
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 52mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655252 Impact Socket SKU: 655252. This 3/4in drive, 52mm, 12-point thin wall impact socket is built for professional fastening and removal where impact-rated strength and reliable fit matter. The thin wall profile helps access fasteners with limited clearance while maintaining the durability expected from shop-grade impact sockets. Manufactured from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating create a tough exterior and a strong inner core designed for long-term, heavy-use service. Key Benefits 3/4in drive 52mm 12-point profile for strong, consistent fastener engagement. Thin wall design improves access in tight spaces without sacrificing durability. Chromium Molybdenum Alloy Steel construction offers high strength and longevity. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds protection and helps resist corrosion. Clearly stamped size markings provide fast identification and easier tool organization. Meets or exceeds ANSI standards for dependable performance in professional environments. Overall length is 70mm (2.76 inches) for a compact balance of reach and control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.