Shop GENIUS TOOLS
Create Account
3/4in Dr. 61mm Deep Impact Socket
- Mfr # 649561
- Zoro # G823579414
product price:Â
$
111.26
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649561
- Zoro #
- G823579414
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 61mm Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649561 Deep Impact Socket This 3/4in drive 61mm deep impact socket is built for high-torque fastening and removal where extra reach matters. The 105mm overall length helps access deep-seated fasteners while maintaining a stable fit on impact-rated drive tools. Manufactured from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it is designed for strength, durability, and corrosion resistance in demanding shop conditions. Size markings are stamped for fast identification during tool organization and workflow. Key Benefits 3/4in drive, 61mm deep impact socket built for heavy-duty torque. 105mm overall length improves access to recessed or deep fasteners. Chromium Molybdenum alloy steel delivers high strength and long service life. Matte black oxide coating supports corrosion resistance and a durable exterior. Heat treated by oil quenching for tough outer surface and strong core. Permanently stamped size markings help quick identification and organized storage. SKU 649561 is engineered for professional technicians who rely on consistent fit, durability, and repeatable performance under impact use. With its deep profile, clear size identification, and robust CR-Mo construction, it supports efficient work habits while standing up to long-term, heavy-duty service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.