Shop GENIUS TOOLS
Create Account
1/2in Dr. 13mm Swivel Deep Impact Socket
- Mfr # 480013MD
- Zoro # G223583493
original price:Â $20.79 , new price: $18.71 , 10 percent off
new price:Â
$
18.71
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480013MD
- Zoro #
- G223583493
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 13mm Deep Swivel 1/2 Inch Drive Heavy Duty - 480013MD Impact Socket This 13mm deep swivel impact socket is built for 1/2 inch drive impact applications where fasteners sit recessed or access is limited. The swivel design helps maintain engagement in tight, hard-to-reach areas while supporting the torque demands of professional work. With a 97mm (3.82 inch) overall length, it provides added reach compared to standard sockets. Constructed from chromium-vanadium steel alloy and finished with a matte black oxide coating, it's engineered for strength, durability, and corrosion resistance in daily shop use. Key Benefits Swivel head delivers a full range of motion for restricted access areas. Deep 97mm length reaches recessed fasteners without sacrificing fit or control. Chromium-vanadium steel alloy provides high strength and long-term durability. Heat treated via oil quenching for tough exterior and strong inner core. Matte black oxide coating helps resist corrosion and reduces surface wear. Permanently stamped size markings improve tool organization and quick identification. Meets or exceeds ANSI standards for professional-grade impact socket performance. Designed for technicians who depend on consistent results, this socket combines deep reach, swivel flexibility, and a durable heat-treated build.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.