Shop GENIUS TOOLS
Create Account
3/8in Dr. 19/32in Deep Impact Socket
- Mfr # 396319
- Zoro # G523581953
product price:Â
$
3.91
/ea
Sold in multiples of 2 for
$7.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 396319
- Zoro #
- G523581953
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 19/32 Inch Size 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 396319 Deep Impact Socket This 19/32in deep impact socket is built for 3/8in drive impact and ratchet setups where fastener access requires extra reach. The 6-point design supports solid engagement on fastener flats, helping maintain grip under load. With an overall length of 63mm (2.48in), it fits common professional tool storage and service workflows. Permanent size stamping supports quick identification during repetitive work and tool organization. Key Benefits 19/32in 6-point impact socket design supports reliable grip and torque transfer. 3/8in drive size pairs with common impact tools and hand ratchets. Deep socket length of 63mm (2.48in) improves access in recessed areas. Heat treated through oil quenching for durable exterior and strong inner core. Matte black oxide coating helps resist wear during regular professional use. Stamped size markings enable fast identification and better tool organization. SKU: 396319. Designed for professional technicians and heavy-use environments, this socket focuses on consistent fit, dependable material strength, and long-term durability. The combination of 6-point engagement, deep reach, and permanent identification helps streamline day-to-day service work without sacrificing performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.