Shop GENIUS TOOLS
Create Account
3/4in Dr. 53mm Impact Socket
- Mfr # 645253
- Zoro # G823579933
original price:Â $55.84 , new price: $50.26 , 9 percent off
new price:Â
$
50.26
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645253
- Zoro #
- G823579933
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 53mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 645253 Impact Socket This 3/4in drive 53mm impact socket is built for high-torque fastening where strength, fit, and long-term durability matter. Constructed from Chromium Molybdenum alloy steel, it is designed to handle demanding professional tool use while resisting corrosion in everyday shop conditions. With a 70mm (2.76in) overall length, it offers a practical profile for common impact applications. Clear, stamped size markings support faster tool selection and consistent organization in busy work environments. Key Benefits 3/4in drive, 53mm impact socket for high-torque fastening and removal. 70mm (2.76in) overall length balances access, strength, and stable engagement. Chrome molybdenum alloy steel delivers high strength and long-wearing durability. Heat treated by oil quenching for a tough exterior and strong inner core. Matte black oxide coating adds durability while supporting anti-corrosive performance. Size is permanently stamped for quick identification and improved tool organization. Designed for professional technicians, this impact socket combines durable CR-Mo construction, oil-quenched heat treatment, and a matte black oxide finish to support consistent performance over extended service life. SKU 645253 helps simplify inventory and reordering for shops maintaining standardized tool sets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.