Shop GENIUS TOOLS
Create Account
3/8in Dr. 9mm Impact Swivel Socket
- Mfr # 380009M
- Zoro # G623579331
original price:Â $12.82 , new price: $11.54 , 9 percent off
new price:Â
$
11.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380009M
- Zoro #
- G623579331
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Impact Socket 9mm 3/8 Inch Drive Heavy Duty Chrome Molybdenum - 380009M Impact Swivel Socket This 3/8in drive 9mm swivel impact socket is built for professional technicians who need controlled access in tight or obstructed areas. The swivel design supports a wider working angle, helping you keep the tool engaged when straight-on alignment is difficult. Engineered for durability, it features heat treatment through oil quenching and a matte black oxide coating for a tough exterior and strong inner core. The overall length is 53mm (2.09 inches), and the size is permanently stamped for fast identification. Key Benefits 3/8in drive 9mm swivel impact socket for improved access and flexibility. 53mm (2.09in) overall length fits compact spaces without sacrificing durability. Heat treated via oil quenching for a tough exterior and strong core. Matte black oxide coating adds durability and helps resist surface wear. Size is permanently stamped for quick, reliable identification in storage. Designed to meet or exceed ANSI standards for consistent professional performance. Made for heavy use, this swivel impact socket combines a full range of motion with a stable, professional-grade build. The stamped markings improve organization, while the heat treatment and black oxide finish support long-term reliability in demanding shop conditions where access, strength, and repeatable results matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.