Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 5/16in Cr-Mo Impact Socket
- Mfr # 464042
- Zoro # G423583170
original price:Â $16.51 , new price: $14.86 , 9 percent off
new price:Â
$
14.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 464042
- Zoro #
- G423583170
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 5/16 Inch Size 1/2 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 464042 impact socket This 1 5/16in 6-point impact socket is built for demanding fastening work where secure engagement matters. The 1/2in drive format and 46mm (1.81in) overall length support a compact, professional setup while maintaining the strength expected from impact-rated tooling. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), the socket is designed for high strength, durability, and anti-corrosive performance. A matte black oxide finish and heat treatment through oil quenching help deliver a tough exterior with a strong inner core suited to heavy, repeated use. Key Benefits 6-point impact design promotes solid fastener contact and reduces slippage risk. 1/2in drive size pairs with common impact tools and professional setups. 46mm (1.81in) overall length fits tight work areas without extra bulk. Chromium Molybdenum Alloy Steel delivers high strength with anti-corrosive properties. Oil-quenched heat treatment strengthens the core for long-term, heavy-duty use. Matte black oxide coating adds durability and helps resist wear in service. Permanently stamped size markings improve organization and fast identification in tool storage. This socket meets or exceeds ANSI standards and is intended for professional technicians who rely on consistent fit and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.