Shop GENIUS TOOLS
Create Account
1/2in Dr. 31mm (12pt.) Thin Wall Impact Socket
- Mfr # 453831
- Zoro # G823580069
original price:Â $11.44 , new price: $10.30 , 9 percent off
new price:Â
$
10.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 453831
- Zoro #
- G823580069
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 31mm 1/2 Inch Drive 12-Point Thin Wall CR-Mo Steel - 453831, Thin Wall Impact Socket Built for professional hand tool setups, this 31mm thin wall impact socket is designed for tight-clearance access while maintaining the strength needed for impact use. The 12-point profile helps seat securely on compatible fasteners for efficient torque transfer. Made from Chromium Molybdenum Alloy Steel (CR-Mo), it combines high strength with durable, anti-corrosive properties. A heat-treated, oil-quenched construction and matte black oxide coating support long-term service in demanding shop environments. Key Benefits 31mm thin wall design fits fasteners in tight clearance working areas. 1/2 inch drive with 46mm length suits common impact tool setups. 12-point configuration provides a snug fit and efficient torque transfer. CR-Mo alloy steel delivers high strength with anti-corrosive durability. Heat treated via oil quenching for tough exterior and strong core. Matte black oxide finish supports durability and helps resist corrosion. Permanently stamped size markings speed identification and improve tool organization. SKU 453831 meets or exceeds ANSI standards and is engineered for professional technicians who expect consistent performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.