Shop GENIUS TOOLS
Create Account
3/4in Dr. 54mm Deep Hand Socket
- Mfr # 629554
- Zoro # G923582765
product price:Â
$
66.34
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 629554
- Zoro #
- G923582765
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 54mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 629554 deep hand socket This 3/4in drive 54mm deep hand socket is built for consistent fit and dependable service in demanding shop conditions. The deep profile helps access recessed fasteners, while the 100mm overall length supports practical reach and leverage during installation and removal. Made from Chromium Molybdenum Alloy Steel, it is engineered for high strength and long-term durability. A chrome polished finish adds corrosion resistance, and stamped size markings support quick identification during tool organization and daily workflow. Key Benefits 3/4in drive, 54mm deep hand socket for reaching recessed fasteners. 100mm overall length improves access while maintaining control in tight areas. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Anti-corrosive material properties help withstand harsh shop and jobsite environments. Chrome polished finish offers tough, corrosion-resistant surface protection over time. Size is stamped for permanent, easy identification and faster tool organization. Meets or exceeds ANSI standards for performance and consistency. Designed for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.