Shop GENIUS TOOLS
Create Account
3/4in Dr. 49mm Hand Socket
- Mfr # 625249
- Zoro # G223580690
original price:Â $24.78 , new price: $22.30 , 10 percent off
new price:Â
$
22.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625249
- Zoro #
- G223580690
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 49mm Size 3/4 Inch Drive Heavy-Duty CR-Mo Steel Durable Construction - 625249 Hand Socket This 49mm 6-point hand socket is built for consistent fit and dependable torque transfer on larger fasteners. The 3/4in drive size and 65mm overall length support stable engagement while keeping the socket compact and easy to handle. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo) and finished with a chrome polished surface, it combines high strength with corrosion resistance. Permanent size stamping helps keep identification fast and tool organization simple in busy work areas. Key Benefits 49mm 6-point design improves fastener contact and helps reduce rounding. 3/4in drive size fits compatible handles for secure, heavy-duty use. 65mm overall length balances accessibility with controlled handling in service tasks. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Chrome polished finish provides tough corrosion resistance and easy wipe-clean maintenance. Permanently stamped size markings support quick identification and better organization. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while maintaining reliable fit and finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.