Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 1/16in 12-pt Hand Socket
- Mfr # 675234
- Zoro # G723582040
original price:Â $8.15 , new price: $7.34 , 9 percent off
new price:Â
$
7.34
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 675234
- Zoro #
- G723582040
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 1/16 Inch 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 675234 Professional Hand Socket This 3/4 inch drive hand socket is sized at 1 1/16 inch with a 12-point profile, built for consistent fit and controlled engagement on compatible fasteners. With an overall length of 54mm (2.13 inches), it balances compact access with the strength expected in a heavy-duty drive size. Made from Chromium Molybdenum Alloy Steel (CR-Mo), the socket is designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds further corrosion resistance, while permanently stamped size markings support fast identification in a professional tool set. Key Benefits 1 1/16 inch, 12-point design supports confident engagement on compatible fasteners. 3/4 inch drive size suits heavy-duty applications requiring higher torque capacity. 54mm (2.13 inch) overall length offers access without unnecessary bulk. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Chrome polished finish resists corrosion and holds up in demanding environments. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for quality and performance expectations. Designed and made for professional technicians, it is built to perform through long-term, heavy use where reliable fit, durable materials, and clear size identification matter most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.