Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 5/8in Deep Hand Socket
- Mfr # 689552
- Zoro # G423581718
original price:Â $36.86 , new price: $33.17 , 10 percent off
new price:Â
$
33.17
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689552
- Zoro #
- G423581718
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 5/8 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 689552 Deep Hand Socket This 3/4in drive deep hand socket is built for consistent fit and durability where higher torque and deeper fastener access are required. The 1 5/8in 6-point profile helps maintain solid contact on the fastener for dependable engagement. Constructed from Chromium Molybdenum Alloy Steel with a chrome polished finish, it supports long service life in demanding shop conditions while offering anti-corrosive protection. Clearly stamped size markings improve day-to-day organization and fast identification. Key Benefits 1 5/8in 6-point opening supports secure engagement and reduces fastener rounding. 3/4in inch drive size suits heavy-duty ratchets and compatible drive tools. Deep 90mm (3.54in) length reaches recessed nuts and bolts more easily. Chromium Molybdenum alloy steel delivers high strength and durable performance. Chrome polished finish resists corrosion and stays tough in harsh environments. Stamped size markings provide permanent, quick identification for better tool organization. SKU 689552 is designed for professional technicians who rely on repeatable results and long-term durability. The deep profile, 6-point design, and corrosion-resistant construction make it a practical addition to a 3/4in drive socket set for routine service and heavy-use applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.