3/4in Dr. 54mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655254
- Zoro # G123583128
product price:Â
$
55.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655254
- Zoro #
- G123583128
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 54mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655254 Impact Socket SKU: 655254. This 3/4in drive, 54mm thin wall impact socket features a 12-point profile and a 73mm (2.87in) overall length for controlled access in tighter clearances. Size markings are stamped for quick, permanent identification during daily tool use. Built from Chromium Molybdenum Alloy Steel (CR-Mo), the socket is designed for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior and strong core for long-term professional service. Key Benefits 3/4in drive, 54mm 12-point design delivers secure engagement on fasteners. Thin wall profile improves access where standard sockets may not fit. 73mm overall length balances reach and control in demanding impact work. CR-Mo alloy steel provides high strength with anti-corrosive properties. Oil-quenched heat treatment supports durable exterior and strong inner core. Matte black oxide finish helps protect the socket in harsh environments. This impact socket is professional grade and built for repeated heavy use, with clear stamped sizing to simplify organization. The combination of CR-Mo construction, impact-ready heat treatment, and protective black oxide coating helps maintain fit and durability over time while supporting consistent performance on tough jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.