Shop GENIUS TOOLS
Create Account
1/2in Dr. 13mm Swivel Impact Socket
- Mfr # 487913M
- Zoro # G423581978
original price:Â $19.19 , new price: $17.27 , 10 percent off
new price:Â
$
17.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487913M
- Zoro #
- G423581978
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 13mm Semi-Deep Swivel 1/2 Inch Drive Heavy-Duty - 487913M Semi-Deep Swivel Impact Socket This 13mm semi-deep swivel impact socket is built for controlled access around fasteners when straight-on alignment is limited. The swivel head provides a full range of motion while the 1/2in drive format fits common impact setups, helping you work efficiently in tight, hard-to-reach areas. With an overall length of 80mm (3.15 inches), it balances added reach with compact handling. Clear size stamping supports quick identification during service work and tool organization. Key Benefits Swivel design delivers full range of motion for tight, hard-to-reach areas. Semi-deep 80mm (3.15 in) length balances reach and maneuverability. Chromium-vanadium steel alloy construction provides strength, durability, and anti-corrosive protection. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating adds surface protection for long-term professional use. Permanently stamped size markings support fast selection and better tool organization. Meets or exceeds ANSI standards for consistent quality and performance. Designed for professional technicians and heavy, repeat use, this swivel impact socket combines durable materials, protective finishing, and reliable heat treatment in a practical 13mm size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.