Shop GENIUS TOOLS
Create Account
3/4in Dr. 55mm Impact Socket
- Mfr # 645255
- Zoro # G723583825
original price:Â $55.84 , new price: $50.26 , 9 percent off
new price:Â
$
50.26
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645255
- Zoro #
- G723583825
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 55mm 3/4 Inch Drive CR-Mo Steel Heavy Duty - 645255 Impact Socket This 55mm, 6-point impact socket is built for high-torque fastening with a 3/4in drive. The 73mm (2.87in) overall length supports access and fit across a wide range of professional service tasks while keeping the socket compact and controlled on an impact tool. Constructed from Chromium Molybdenum Alloy Steel, it is designed for strength, durability, and anti-corrosive performance. A heat-treated, oil-quenched structure and matte black oxide coating add surface toughness and core strength, and the size is stamped for fast identification. Key Benefits 55mm 6-point design helps reduce slippage and rounding on fasteners. 3/4in drive size fits compatible impact tools for heavy-duty applications. 73mm (2.87in) length balances access with stable engagement on hardware. Chromium Molybdenum Alloy Steel delivers high strength and long service life. Matte black oxide coating supports durability and anti-corrosive resistance. Oil-quenched heat treatment improves outer toughness and inner core strength. Permanently stamped size markings speed identification and tool organization. SKU: 645255.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.