Shop GENIUS TOOLS
Create Account
1 in Dr. 13/16 in Square Budd Wheel Socket 60mmL
- Mfr # 866026S
- Zoro # G325062254
product price:Â
$
23.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 866026S
- Zoro #
- G325062254
- UPC #
- 193016836289
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 13/16 Inch Budd Wheel, 1 Inch Drive, High-Strength CR-Mo Steel - 866026S Impact Socket This 1 in drive 13/16 in square Budd wheel impact socket is built for heavy-duty fastening where impact-rated strength and consistent fit matter. The 60mm (2.36 in) overall length supports access and control in tight working areas while keeping the profile compact. Made from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties for long-term shop use. A tough matte finish improves handling and makes cleanup easier after demanding jobs. Key Benefits 1 in drive with 13/16 in square Budd wheel socket for secure engagement. 60mm (2.36 in) overall length balances access, leverage, and compact clearance. Chromium Molybdenum Alloy Steel construction for impact-duty strength and durability. Anti-corrosive material properties help resist wear in harsh working environments. Permanently stamped size markings for quick identification and better tool organization. Tough matte finish improves grip, reduces glare, and cleans up easily. Meets or exceeds ANSI standards for reliable, professional-grade performance. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.