Shop GENIUS TOOLS
Create Account
3/4in Dr. 57mm Deep Impact Socket
- Mfr # 649557
- Zoro # G823583435
product price:Â
$
84.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649557
- Zoro #
- G823583435
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 57mm Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649557 Deep Impact Socket This 3/4in drive 57mm deep impact socket is built for high-torque fastening work where strength and reliable fit matter. Its 100mm overall length helps reach deeper fasteners while maintaining solid engagement under impact use. Made from Chromium Molybdenum Alloy Steel, it balances toughness with anti-corrosive properties for long service life. The socket is heat treated through oil quenching and finished with a matte black oxide coating to support professional-grade durability and consistent performance. Key Benefits 3/4in drive, 57mm deep impact design handles demanding high-torque applications. 100mm overall length improves access to deep-seated fasteners and recessed hardware. Chromium Molybdenum alloy steel delivers high strength with anti-corrosive properties. Heat treated through oil quenching for a tough exterior and strong inner core. Matte black oxide coating supports durability in heavy-duty professional environments. Size is permanently stamped for fast identification and better tool organization. Meets or exceeds ANSI standards for dependable fit, strength, and consistency. Engineered for professional technicians, this socket is designed to stand up to repeated heavy use while maintaining clear size identification and consistent fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.