Shop GENIUS TOOLS
Create Account
3/8in Dr. 25/32in Cr.-Mo Impact Socket
- Mfr # 363225
- Zoro # G723581890
product price:Â
$
4.73
/ea
Sold in multiples of 2 for
$9.46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 363225
- Zoro #
- G723581890
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 25/32 Inch Size 3/8 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 363225 Impact Socket This 25/32 inch, 6-point impact socket is built for 3/8 inch drive impact use where fastener grip and tool durability matter. Its compact 32mm (1.26 inch) overall length helps maintain access and control in tighter working areas. Constructed from Chromium Molybdenum Alloy Steel, the socket is engineered for strength with anti-corrosive properties. Permanent size stamping supports faster identification in toolboxes, carts, and drawers without relying on labels or markings that can wear off. Key Benefits 25/32 inch 6-point design helps reduce rounding and improves fastener contact. 3/8 inch drive size fits common impact tools and professional hand tool systems. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Matte black oxide coating supports corrosion resistance and a tough working exterior. Heat treated through oil quenching for a durable exterior and strong inner core. Stamped size markings provide quick identification and better tool organization. Meets or exceeds ANSI standards for performance and professional-grade expectations. SKU 363225 is designed for professional technicians who need consistent performance under repeated impact loads. With its durable CR-Mo build, oil-quenched heat treatment, and easy-to-read size stamping, it supports reliable workflow and long-term tool organization in demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.