Shop GENIUS TOOLS
Create Account
3/4in Dr. 63mm 12-Point Hand Socket
- Mfr # 635263
- Zoro # G123579770
original price:Â $49.52 , new price: $44.57 , 10 percent off
new price:Â
$
44.57
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635263
- Zoro #
- G123579770
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 63mm 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 635263 Impact Socket This 63mm 12-point hand socket is built around a 3/4 inch drive size and an 80mm (3.15 inch) overall length for controlled, heavy-duty fastening work. The 12-point profile helps seat securely on compatible fasteners to reduce slippage during tightening and loosening. Made from Chromium Molybdenum Alloy Steel, the socket is designed for high strength and durability while offering anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, and permanently stamped size markings support fast identification in a busy tool setup. Key Benefits 63mm 12-point profile helps maintain a secure fit on fasteners. 3/4 inch drive size supports heavy-duty socket and ratchet applications. 80mm overall length balances access, leverage, and control in tight spaces. Chromium Molybdenum Alloy Steel construction for strength and long service life. Anti-corrosive properties help protect the socket in demanding work environments. Chrome polished finish resists corrosion while staying tough under regular use. Stamped size markings provide permanent, easy identification for faster organization. Built for professional technicians, it is designed to perform over a lifetime of heavy use with consistent fit and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.