Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/8in Deep Hand Socket 12-Point
- Mfr # 376312
- Zoro # G423579838
product price:Â
$
3.39
/ea
Sold in multiples of 2 for
$6.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376312
- Zoro #
- G423579838
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 3/8 Inch 12-Point 3/8 Inch Drive High-Strength Chrome Finish - 376312 Deep Hand Socket This 3/8in drive deep hand socket is built for consistent fastener engagement and reach. The 12-point profile helps seat securely on compatible fasteners, while the deep socket length supports access where standard sockets may not reach. Manufactured from chromium-vanadium steel alloy and finished in polished chrome, it balances strength with corrosion resistance. Permanent size stamping improves organization and reduces time spent verifying socket size during repeat tasks. Key Benefits 3/8in drive deep hand socket provides added reach in recessed fasteners. 12-point design helps maintain secure contact while turning fasteners. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish resists corrosion and cleans up easily after use. Overall length of 63mm (2.48in) supports better access in tight areas. Size is stamped for permanent, quick identification and easier tool organization. SKU: 376312. Designed for professional technicians, this deep socket is made to handle heavy use while keeping identification clear and finish protected. Its material choice, stamped markings, and corrosion-resistant chrome finish support reliable performance and consistent fit over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.