Shop GENIUS TOOLS
Create Account
1/2in Dr. 36mm Deep Hand Socket
- Mfr # 427836
- Zoro # G523584008
product price:Â
$
18.50
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427836
- Zoro #
- G523584008
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 36mm 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 427836 Deep Hand Socket This 36mm deep hand socket is built for consistent fit and torque on 6-point fasteners while helping you access recessed hardware. With a 1/2in drive and an overall length of 78mm (3.07 inches), it supports everyday service work where reach and durability matter. Manufactured from chromium-vanadium steel alloy and finished with a chrome polished surface, the socket is designed for high strength and corrosion resistance. Permanently stamped size markings improve organization and identification when working from a drawer, cart, or toolbox. Key Benefits 36mm 6-point design grips fasteners securely to reduce slippage and rounding. 1/2in drive size suits common ratchets, extensions, and torque applications. Deep 78mm (3.07in) length reaches recessed fasteners more easily. Chromium-vanadium steel alloy provides high strength for heavy-duty use. Chrome polished finish helps resist corrosion and cleans up quickly. Stamped size markings support fast identification and better tool organization. Designed for professional-grade service life, this deep socket balances access, strength, and corrosion resistance in a straightforward 36mm, 6-point profile. Clear size stamping and durable materials help it stay reliable through repeated use, while ANSI compliance supports confidence in performance and consistency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.