Shop GENIUS TOOLS
Create Account
3/8in Dr. 15mm Impact Swivel Socket
- Mfr # 380015M
- Zoro # G523582837
product price:Â
$
14.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380015M
- Zoro #
- G523582837
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Impact Socket 15mm 3/8 Inch Drive Heavy Duty Chrome Molybdenum - 380015M Impact Swivel Socket This 3/8in drive 15mm swivel impact socket is built for professional technicians who need flexibility in tight, hard-to-reach areas. The swivel design helps maintain access when straight-on alignment isn't possible, while the compact 53mm (2.09 inches) overall length supports controlled handling in confined work zones. Constructed from a chromium-vanadium steel alloy, it is engineered for strength, durability, and anti-corrosive performance. Heat treatment through oil quenching, combined with a matte black oxide coating, creates a tough exterior and strong inner core for long-term service. Size markings are stamped for quick, permanent identification. Key Benefits Swivel head provides a full range of motion in tight access areas. 3/8in drive and 15mm size suited for common professional fastening tasks. Compact 53mm overall length improves reach and control in confined spaces. Chromium-vanadium steel alloy delivers high strength and anti-corrosive durability. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating helps resist wear while maintaining a professional finish. Permanently stamped size markings speed identification and improve tool organization. Built for heavy use, it is designed to remain reliable across repeated impact applications while helping you work efficiently when access angles and clearance are limited.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.