Shop GENIUS TOOLS
Create Account
1 /2in Dr. Adapter 1/2inF x 3/8inM
- Mfr # 420033
- Zoro # G823583862
product price:Â
$
5.91
/ea
Sold in multiples of 2 for
$11.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 420033
- Zoro #
- G823583862
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Adapter 1/2 Inch Female to 3/8 Inch Male Drive Heavy-Duty Chrome Vanadium Steel - 420033 Drive Socket Adapter This drive socket adapter converts a 1/2 inch female drive to a 3/8 inch male drive, helping you match tools and sockets when your set includes mixed drive sizes. With a compact 38mm (1.5 inch) overall length, it fits easily in crowded work areas without adding unnecessary bulk. Built from chromium-vanadium steel alloy, it's designed for high strength, long service life, and anti-corrosive performance. Permanent size stamping supports fast identification in toolboxes and carts, keeping your workflow organized and consistent. Key Benefits Converts 1/2 inch female drive tools to accept 3/8 inch sockets. 38mm (1.5 inch) overall length supports access in tight workspaces. Chrome vanadium steel alloy provides strength, durability, and anti-corrosive performance. Detent ball design delivers secure socket retention and consistent fitment. Stamped size markings stay legible for quick, permanent identification. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU 420033 is a professional-grade solution for technicians who need reliable drive-size compatibility without compromising fit or durability. It maintains a stable connection between tools and sockets, supports organized tool identification, and is engineered to hold up under heavy, repeated use in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.