Shop GENIUS TOOLS
Create Account
3/4in Dr. Reversible Ratchet head
- Mfr # 680666
- Zoro # G123581353
original price:Â $144.59 , new price: $130.13 , 10 percent off
new price:Â
$
130.13
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 680666
- Zoro #
- G123581353
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet Head 3/4 Inch Drive Heavy-Duty CR-Mo Steel Durable Construction - 680666 Ratchet Head This 3/4in drive reversible ratchet head is built for professional hand tool setups where strength, reliability, and consistent fit matter. Its Chromium Molybdenum Alloy Steel construction supports high-torque work while helping resist corrosion in demanding shop environments. With an overall length of 260mm (10.24 inches), it provides practical reach and leverage without sacrificing control. The reversible design helps streamline direction changes when moving between tightening and loosening fasteners. Key Benefits 3/4in drive reversible ratchet head improves speed when changing direction. 260mm (10.24in) overall length balances reach, leverage, and handling control. Chromium Molybdenum Alloy Steel supports high strength under heavy-duty loads. Anti-corrosive material properties help maintain performance in harsh conditions. Meets or exceeds ANSI standards for dependable, professional shop use. Designed for professional technicians, this ratchet head focuses on durable materials, practical dimensions, and standards-compliant performance. It fits into a 3/4in drive system where dependable engagement and long-term service life are priorities, supporting repeated heavy use with consistent results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.