Shop GENIUS TOOLS
Create Account
3/4in Dr. Extension Bar, 100mmL
- Mfr # 620100
- Zoro # G023580777
original price:Â $19.58 , new price: $17.62 , 10 percent off
new price:Â
$
17.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 620100
- Zoro #
- G023580777
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Extension Bar 100mm Length 3/4 Inch Drive Heavy-Duty Chrome Vanadium Steel - 620100 Extension Bar This 3/4in drive extension bar adds controlled reach for socket work in tight or recessed areas. With a 100mm (3.94in) length, it bridges the gap between the drive tool and fastener while maintaining a secure connection under heavy use. Built for professional technicians, it features a spring-loaded detent ball to keep sockets latched in place, plus a through-hole at the drive end to lock onto the drive tang. Sizes are stamped for permanent identification, and the matte, anti-corrosive finish is designed to clean easily. Key Benefits 3/4in drive extension improves access to fasteners in confined spaces. 100mm (3.94in) overall length balances reach, control, and handling. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Spring-loaded detent ball helps keep sockets securely latched during use. Drive-end through-hole allows locking onto the drive tang for security. Stamped size markings provide quick, permanent identification for tool organization. Matte anti-corrosive finish resists wear and cleans easily after shop work. Designed to meet or exceed ANSI standards, this extension bar is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.