Shop GENIUS TOOLS
Create Account
1/2in Dr. Extension Bar, 50mmL
- Mfr # 424050
- Zoro # G923579109
original price:Â $5.43 , new price: $4.89 , 9 percent off
new price:Â
$
4.89
/ea
Sold in multiples of 2 for
$9.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 424050
- Zoro #
- G923579109
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Extension Bar 50mm Length 1/2 Inch Drive Durable Chrome Vanadium Steel - 424050 Extension Bar This 1/2in drive extension bar adds controlled reach between a ratchet and socket, helping you access fasteners where a standard setup is too short. With an overall length of 50mm (1.97 inches), it's a compact option for tight spaces while maintaining a secure connection. Built from chromium-vanadium steel alloy and finished with a matte, anti-corrosive coating, it's designed for high-strength, professional use. Size markings are stamped for quick identification, supporting organized tool storage and faster socket selection. Key Benefits 1/2in drive extension increases reach and accessibility in confined working areas. 50mm (1.97in) overall length suits compact clearance requirements and control. Chromium-vanadium steel alloy construction delivers high strength and durability. Matte, anti-corrosive finish resists corrosion and cleans easily after use. Stamped size markings provide permanent identification for faster tool organization. Spring-loaded detent ball securely latches sockets to reduce accidental separation. Through-hole drive end allows locking onto drive tang for secure fit. Designed for professional technicians, it's built to handle heavy use while maintaining dependable socket retention and consistent performance in everyday service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.