Shop GENIUS TOOLS
Create Account
3/8in Dr. 11mm Impact Socket
- Mfr # 313011
- Zoro # G023583006
product price:Â
$
1.84
/ea
Sold in multiples of 4 for
$7.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 313011
- Zoro #
- G023583006
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 11mm 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 313011 Impact Socket This 11mm, 6-point impact socket is built for 3/8in drive impact use where consistent fit and durability matter. With a compact 30mm (1.18in) overall length, it's suited for controlled fastening and removal tasks while maintaining easy handling in tighter work areas. Constructed from Chromium-vanadium steel alloy for strength and corrosion resistance, the socket is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and reinforced core. Size markings are stamped for permanent, fast identification in a busy tool setup. Key Benefits 11mm 6-point design helps reduce slippage and fastener rounding. 3/8in drive size supports common impact tools and ratchet applications. 30mm (1.18in) overall length for compact access and stable control. Chromium-vanadium steel alloy offers high strength and corrosion resistance. Oil-quenched heat treatment improves core strength for heavy-duty service. Matte black oxide coating adds durable exterior protection in demanding environments. Permanently stamped size markings speed identification and tool organization. It's designed for professional technicians who need dependable performance and clear identification, day after day, without sacrificing durability under repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.